Shop All Sockets
Tekton
1/2 Inch Drive x 15 mm 6-Point Socket
Mfr # SHD22115
Zoro # G7729795
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15 mm
- Width 0.87 in.
- Length 1.50 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15 mm |
Width | 0.87 in. |
Length | 1.50 in. |
Socket Opening Size | 15 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 15 mm |
Measurement Type | Metric |
Weight | 0.13 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD13019)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- APEX TOOL GROUP SKT 1/4 DR 10MM 6 PT FLEX (GWR80256)
- Tekton Sockets & Ratchets