Shop All Impact Sockets
Tekton
1/2 Inch Drive x 15 mm 6-Point Impact Socket
Mfr # SID22115
Zoro # G3982742
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 15 mm
Product Information
- Brand Tekton
- MFR # SID22115
- Zoro # G3982742
- UPC # 020209057254
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 15 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 15 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON 1/2 Inch Drive x 10 mm 12-Point Impact Socket (SID22310)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID23122)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID13116)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- Tekton Impact Sockets