Shop All Sockets
Tekton
1/2 Inch Drive x 15 mm 12-Point Socket
Mfr # SHD22315
Zoro # G7729743
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 15 mm
- Measurement Type Metric
- Length 1.50 in.
- Width 0.87 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 15 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 15 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 15 mm |
Weight | 0.13 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbon Brushes Set Of 2, 194986-9 (MKCB154)
- OSG HSS End Mill, 1-1/2in.dia., 8in.Cut L (5576200)
- HOUGEN 3/4 in. X 1 in. 12,000-Series Annular Cutter (12124)
- HYDE Utility Knife, Retractable Utility (42045)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- TEKTON 3/4 Inch Drive x 31 mm 12-Point Socket (SHD32331)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- TEKTON 3/4 Inch Drive x 30 mm Deep 6-Point Socket (SHD33130)
- TEKTON 1/4 Inch Drive x 14 mm Deep 6-Point Socket (SHD03114)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- Tekton Sockets