Shop All Sockets
Tekton
1/2 Inch Drive x 14 mm 12-Point Socket
Mfr # SHD22314
Zoro # G7729287
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 14 mm
- Width 0.87 in.
- Measurement Type Metric
- Length 1.50 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 14 mm |
Width | 0.87 in. |
Length | 1.50 in. |
Socket End Diameter | 0.80 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 14 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 14 mm |
Measurement Type | Metric |
Tether Ready | No |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 10.0mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34450)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- TEKTON 1/4 Inch Drive x 7/32 Inch 6-Point Socket (SHD02005)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Socket (SHD12009)
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- Tekton Sockets