Shop All Impact Sockets
Tekton
1/2 Inch Drive x 14 mm 12-Point Impact Socket
Mfr # SID22314
Zoro # G603547909
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 14 mm
Product Information
- Brand Tekton
- MFR # SID22314
- Zoro # G603547909
- UPC # 20209998489
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 14 mm |
Socket End Diameter | 0.80 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 14 mm |
Well Depth | 0.6 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T15 Tip Size (JTH6T15)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID23019)
- TEKTON 3/8 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID13124)
- TEKTON 1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID22008)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 4 pt Standard Depth, Black Oxide (J07511SS)
- Tekton Impact Sockets