Shop All Hand Ratchets
Tekton
1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet
Mfr # SRH22214
Zoro # G107676617
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 14 in
- Number of Pieces 1
- Features Comfort Grip
- Width 1.2 in.
Product Information
- Brand Tekton
- MFR # SRH22214
- Zoro # G107676617
- UPC # 20209990742
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Overall Length | 14 in |
Width | 1.2 in. |
Height | 1 in. |
Details
Number of Pieces | 1 |
Features | Comfort Grip |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 12 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet doesn't need much room to operate Its 180degree flex head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- SUNEX 3/8" Dr. 19mm Fully Polished Flare Nut Crowfoot Wrench (971019)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" SAE Impact Shal (CMMT15848)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- TEKTON 1/2 Inch Drive x 7.5 Inch Wobble L-Handle (SLH20108)
- PRO-GRADE TOOLS 3/8" Drive, Stubby, Stubby Ratchet , 3/8"Dr. , 4" (13022)
- Tekton Hand Ratchets