Shop All Impact Sockets
Tekton
1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket
Mfr # SID23221
Zoro # G703547854
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 13/16 in.
Product Information
- Brand Tekton
- MFR # SID23221
- Zoro # G703547854
- UPC # 20209997789
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 13/16 in. |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 1.10 in. |
Well Depth | 1.3 in. |
Socket Opening Size | 13/16 in. |
Socket End Diameter | 1.10 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- ZORO SELECT Chucking Reamer, 0.3135 In., 6 Flute, HSS (11V419)
- TITAN Pliers Set, 4 Piece (TIT18404)
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 1/4 x 18 in. (33216)
- TEKTON 1/2 Inch Drive x 8 mm 12-Point Impact Socket (SID22308)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- TEKTON 3/8 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID13119)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID23321)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Impact Socket (SID12118)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- Tekton Impact Sockets