Shop All Sockets
Tekton
1/2 Inch Drive x 13/16 Inch 12-Point Socket
Mfr # SHD22221
Zoro # G7728727
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13/16 in
- Length 1.50 in.
- Width 1.13 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13/16 in |
Length | 1.50 in. |
Width | 1.13 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 13/16 in. |
Drive End Diameter | 1.07 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13/16 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.21 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gage 20Mm (667M-20)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS54JN)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- TEKTON 1/4 Inch Drive x 11 mm 6-Point Socket (SHD02111)
- TEKTON 3/4 Inch Drive x 2 Inch Deep 6-Point Socket (SHD33051)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Socket (SHD22126)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 3/4 In Socket Imp 3/4, M806 (M806)
- Tekton Sockets