Shop All Sockets
Tekton
1/2 Inch Drive x 13 mm 6-Point Socket
Mfr # SHD22113
Zoro # G7728666
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 13 mm
- Measurement Type Metric
- Length 1.50 in.
- Width 0.87 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 13 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Socket End Diameter | 0.75 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 13 mm |
Measurement Type | Metric |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- WILTON Spindle Assy (2900020)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Socket (SHD23315)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- TEKTON 3/4 Inch Drive x 27 mm 6-Point Socket (SHD32127)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 3/8 Inch Drive x 11/16 Inch Universal Joint Socket (SHD18017)
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- Tekton Sockets & Ratchets