Shop All Sockets
Tekton
1/2 Inch Drive x 12 mm Deep 12-Point Socket
Mfr # SHD23312
Zoro # G7729199
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 12 mm
- Measurement Type Metric
- Length 3.02 in.
- Width 0.87 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 12 mm |
Length | 3.02 in. |
Width | 0.87 in. |
Well Depth | 0.99 in. |
Socket End Diameter | 0.71 in. |
Socket Opening Size | 12 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 12 mm |
Measurement Type | Metric |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Socket (SHD23121)
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Socket (SHD22125)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- TEKTON 3/4 Inch Drive x 3/4 Inch 6-Point Socket (SHD32019)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- Tekton Sockets & Ratchets