Shop All Sockets
Tekton
1/2 Inch Drive x 11 mm Deep 6-Point Socket
Mfr # SHD23111
Zoro # G7728849
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 11 mm
- Width 0.87 in.
- Length 3.02 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 11 mm |
Width | 0.87 in. |
Length | 3.02 in. |
Well Depth | 0.99 in. |
Socket End Diameter | 0.65 in. |
Socket Opening Size | 11 mm |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 11 mm |
Measurement Type | Metric |
Weight | 0.25 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Table Saw Stand, Steel, 44 in. L, 14 in. (579596401)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 30mm (80813)
- Tekton Sockets & Ratchets