Shop All Impact Sockets
Tekton
1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket
Mfr # SID23311
Zoro # G303547957
original price:
$7.99
15% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 3 in.
- Material Steel
- Size 11 mm
Product Information
- Brand Tekton
- MFR # SID23311
- Zoro # G303547957
- UPC # 20209997673
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 11 mm |
Socket End Diameter | 0.65 in. |
Socket Opening Size | 11 mm |
Well Depth | 1.0 in. |
Drive End Diameter | 0.87 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91112)
- KLEIN TOOLS Secondary Blade Barrel Replacement (32394)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X30)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Impact Socket (SID22123)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket (SID23129)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Impact Socket (SID23230)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket (SID22113)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" DEEP - 12 POINT (GP3130D)
- Tekton Sockets & Ratchets