Shop All Impact Sockets
Tekton
1/2 Inch Drive x 10 mm 6-Point Impact Socket
Mfr # SID22110
Zoro # G3981939
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 10 mm
Product Information
- Brand Tekton
- MFR # SID22110
- Zoro # G3981939
- UPC # 020209057308
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 10 mm |
Details
SAE or Metric | Metric |
Item | Impact Drive Sockets, 1/2"Drive x 10 mm |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wrench Set, Pneumatic Fan Clutch, 7 Pc (JFP100)
- ASTRO PNEUMATIC Rivet Nut Drill Adapter Kit (ASTADN14)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40154)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Impact Socket (SID22116)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID23324)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Impact Socket (SID13206)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID12219)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- Tekton Impact Sockets