Shop All Sockets
Tekton
1/2 Inch Drive x 10 mm 12-Point Socket
Mfr # SHD22310
Zoro # G7728973
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 10 mm
- Length 1.50 in.
- Measurement Type Metric
- Width 0.87 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 10 mm |
Length | 1.50 in. |
Width | 0.87 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.40 in. |
Socket End Diameter | 0.61 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/2 Inch Drive x 10 mm |
Weight | 0.12 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Round NoZZle Set For 1/4" Coolant Hose (8401-0204)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- XCELITE 5 5/8 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1178MN)
- MILWAUKEE TOOL Base Gasket (43-44-0605)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Socket (SHD13309)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- TEKTON 1/4 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD03006)
- TEKTON 1/2 Inch Drive x 3/8 Inch 12-Point Socket (SHD22210)
- WRIGHT TOOL 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (8180)
- Tekton Sockets & Ratchets