Shop All Impact Sockets
Tekton
1/2 Inch Drive x 10 mm 12-Point Impact Socket
Mfr # SID22310
Zoro # G903547760
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Metric
- Overall Length 1.5 in.
- Material Steel
- Size 10 mm
Product Information
- Brand Tekton
- MFR # SID22310
- Zoro # G903547760
- UPC # 20209998526
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.5 in. |
Size | 10 mm |
Socket End Diameter | 0.60 in. |
Socket Opening Size | 10 mm |
Pin Hole Diameter | 5.3 mm |
Drive End Diameter | 0.87 in. |
Well Depth | 0.6 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- GREENLEE 124Avp Die-Rd (124AVP)
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Impact Socket (SID22317)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Impact Socket (SID23036)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Shallow Impact Socket (5-3052)
- Tekton Sockets & Ratchets