Shop All Sockets
Tekton
1/2 Inch Drive x 1 Inch Deep 6-Point Socket
Mfr # SHD23025
Zoro # G7728876
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1 in
- Measurement Type SAE
- Width 1.34 in.
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1 in |
Width | 1.34 in. |
Length | 3.02 in. |
Socket Opening Size | 1 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1 Inc |
Weight | 0.62 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4211)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- IRWIN Speedbor Drill Bit Extension, Carded, 12" (88601)
- KLEIN TOOLS Blade Set for Cable Cutter Pre2017 Cat No 63060 (63365)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Socket (SHD22313)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD23035)
- TEKTON 1/4 Inch Drive x 9 mm 6-Point Socket (SHD02109)
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- Tekton Sockets & Ratchets