Shop All Sockets
Tekton
1/2 Inch Drive x 1 Inch Deep 12-Point Socket
Mfr # SHD23225
Zoro # G7728946
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1 in
- Length 3.02 in.
- Width 1.34 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1 in |
Length | 3.02 in. |
Width | 1.34 in. |
Socket Opening Size | 1 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1 Inc |
Measurement Type | SAE |
Weight | 0.62 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 7.00mm (C16995)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Socket (SHD23115)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Socket (SHD23327)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- Tekton Sockets & Ratchets