Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1 Inch 6-Point Impact Socket
Mfr # SID22025
Zoro # G3979498
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1 in
Product Information
- Brand Tekton
- MFR # SID22025
- Zoro # G3979498
- UPC # 020209057537
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1" 6-P |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- TOOLPRO K2 Stilt Kit Straps (TP02452)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513)
- CAPRI TOOLS 1/2 in Drive 24 mm Universal Impact Socket (5-5324)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Impact Socket (SID22317)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID13323)
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID13118)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID23214)
- VEGA Impact Socket, 1/2 Sq Dr 11/16 12pt TW (311161-DT)
- Tekton Impact Sockets