Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1 Inch 12-Point Impact Socket
Mfr # SID22225
Zoro # G503547771
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 1.6 in.
- Material Steel
- Size 1 in.
Product Information
- Brand Tekton
- MFR # SID22225
- Zoro # G503547771
- UPC # 20209998595
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 1.6 in. |
Size | 1 in. |
Well Depth | 0.7 in. |
Socket Opening Size | 1 in. |
Drive End Diameter | 1.26 in. |
Socket End Diameter | 1.33 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- TEKTON 1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket (SID23339)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Impact Socket (SID22128)
- TEKTON 1/2 Inch Drive x 13 mm Deep 12-Point Impact Socket (SID23313)
- Tekton Sockets & Ratchets