Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket
Mfr # SID22036
Zoro # G3981832
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-7/16 in
Product Information
- Brand Tekton
- MFR # SID22036
- Zoro # G3981832
- UPC # 020209057391
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-7/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-7/16 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Impact Socket (SID12112)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID13312)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID22222)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID12021)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (905MDS)
- Tekton Impact Sockets