Shop All Sockets
Tekton
1/2 Inch Drive x 1-7/16 Inch 12-Point Socket
Mfr # SHD22236
Zoro # G7729813
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-7/16 in
- Length 1.97 in.
- Width 1.95 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-7/16 in |
Length | 1.97 in. |
Width | 1.95 in. |
Socket Opening Size | 1-7/16 in. |
Well Depth | 0.91 in. |
Drive End Diameter | 1.74 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-7/1 |
Weight | 1.11 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-7/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Flexible Bit Tip Holder, 12 (CMAF5FLEX)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- KLEIN TOOLS Insulated Square Screwdriver #2 Round (662-4-INS)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 3/4 Inch Drive x 7/8 Inch 6-Point Socket (SHD32022)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 6-Point Socket (SHD32040)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Socket (SHD22320)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- Tekton Sockets