Shop All Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Socket
Mfr # SHD23030
Zoro # G7729235
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-3/16 in
- Measurement Type SAE
- Width 1.58 in.
- Length 3.02 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-3/16 in |
Width | 1.58 in. |
Length | 3.02 in. |
Socket Opening Size | 1-3/16 in. |
Well Depth | 1.34 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-3/1 |
Measurement Type | SAE |
Weight | 0.75 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-3/1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- BON TOOL Bon 27-265 Handle For Maul, 36" No Break, Non Slip Grip (27-265)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- VESSEL Power Bit 1/4" Hex B, +2x4.5x100H, PK10 (B35P245100H)
- TEKTON 3/4 Inch Drive x 22 mm 6-Point Socket (SHD32122)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- Tekton Sockets & Ratchets