Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Impact Socket
Mfr # SID23230
Zoro # G603547855
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1-3/16 in.
Product Information
- Brand Tekton
- MFR # SID23230
- Zoro # G603547855
- UPC # 20209997727
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1-3/16 in. |
Drive End Diameter | 1.57 in. |
Pin Hole Diameter | 5.3 mm |
Well Depth | 1.3 in. |
Socket End Diameter | 1.57 in. |
Socket Opening Size | 1-3/16 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon (7228-5)
- CTA MANUFACTURING Oneman Brake Bleeding Kit (CTA1250)
- STARRETT Lug-Off-Center Back (PT06608-1)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11 PC SAE ANGL-CHROM (MTSW11K)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Impact Socket (SID12111)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Impact Socket (SID22314)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID23121)
- PROTO 3/8 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J78414MP)
- Tekton Sockets & Ratchets