Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket
Mfr # SID22030
Zoro # G3981972
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-3/16 in
Product Information
- Brand Tekton
- MFR # SID22030
- Zoro # G3981972
- UPC # 020209057490
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-3/16 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-3/16 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Detent pin hole on one side allows user to choose whether to engage a pin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAN & BERNARD Standard Backer Rod, 5/8 (625-0-0)
- YORK Burner Orifice, Drill Size 55 (S1-029-20423-055)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81304T)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Impact Socket (SID12118)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID13315)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID23225)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Impact Socket (SID22025)
- PROTO SOCKET THINWALL DP IMP 1/2" DR 20MM 6PT (POJ7320MHT)
- Tekton Sockets & Ratchets