Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Impact Socket
Mfr # SID23029
Zoro # G3975989
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 1-1/8 in
Product Information
- Brand Tekton
- MFR # SID23029
- Zoro # G3975989
- UPC # 020209056776
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/8 in |
Details
SAE or Metric | SAE |
Item | Impact Drive Sockets, 1/2"Drive x 1-1/8" |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket opening provides an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623B)
- FEIN ECUT WOOD BLADE 2-9/16"" (63502134260)
- MILWAUKEE TOOL 23 Pc RED HELIX Cobalt Drill Bit Set (48-89-2338)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (07320)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- TEKTON 1/2 Inch Drive x 9 mm 6-Point Impact Socket (SID22109)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Impact Socket (SID23334)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 3/8 Inch Drive x 1/2 Inch 12-Point Impact Socket (SID12213)
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- Tekton Sockets & Ratchets