Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Impact Socket
Mfr # SID23229
Zoro # G303547872
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1-1/8 in.
Product Information
- Brand Tekton
- MFR # SID23229
- Zoro # G303547872
- UPC # 20209997734
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1-1/8 in. |
Socket End Diameter | 1.49 in. |
Well Depth | 1.3 in. |
Drive End Diameter | 1.49 in. |
Socket Opening Size | 1-1/8 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7 5/8 in Crimper 26 to 8 AWG (CT-1123)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- MILWAUKEE TOOL 1 in. TORX T15 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4628)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID13114)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Impact Socket (SID23133)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Impact Socket (SID22315)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- Tekton Impact Sockets