Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket
Mfr # SHD23232
Zoro # G7729104
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/4 in
- Length 3.02 in.
- Measurement Type SAE
- Width 1.74 in.
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/4 in |
Length | 3.02 in. |
Width | 1.74 in. |
Well Depth | 1.34 in. |
Socket Opening Size | 1-1/4 in. |
Details
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/4 |
Measurement Type | SAE |
Weight | 0.93 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- TEKTON 1/2 Inch Drive x 10 mm 12-Point Socket (SHD22310)
- TEKTON 1/4 Inch Drive x 15 mm Deep 12-Point Socket (SHD03315)
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Socket (SHD12006)
- PROTO 1/2 in Drive, 27mm Torx(R) Metric Socket, 12 Points (J5327M)
- Tekton Sockets