Shop All Impact Sockets
Tekton
1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket
Mfr # SID23232
Zoro # G703547847
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric SAE
- Overall Length 3 in.
- Material Steel
- Size 1-1/4 in.
Product Information
- Brand Tekton
- MFR # SID23232
- Zoro # G703547847
- UPC # 20209997710
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in. |
Overall Length | 3 in. |
Size | 1-1/4 in. |
Well Depth | 1.3 in. |
Drive End Diameter | 1.65 in. |
Pin Hole Diameter | 5.3 mm |
Socket Opening Size | 1-1/4 in. |
Socket End Diameter | 1.65 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- CTA MANUFACTURING Extended Razor Scraper, 9968 (CTA9968)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket (SID22115)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID23219)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- TEKTON 3/8 Inch Drive x 6 mm 12-Point Impact Socket (SID12306)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID12013)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 36mm (84847)
- Tekton Sockets & Ratchets