Shop All Sockets
Tekton
1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket
Mfr # SHD23038
Zoro # G7729095
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Size 1-1/2 in
- Length 3.02 in.
- Width 1.97 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 1/2 in. |
Size | 1-1/2 in |
Length | 3.02 in. |
Width | 1.97 in. |
Socket Opening Size | 1-1/2 in. |
Drive End Diameter | 1.74 in. |
Well Depth | 1.34 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/2 Inch Drive x 1-1/2 |
Weight | 1.55 lb. |
Description
Hand Drive Socket 1/2 Inch Drive x 1-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 13/32" D, Carbide Tipped (5794062)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- TEKTON 1/2 Inch Drive x 13/16 Inch Spark Plug Socket (SHD25021)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- Tekton Sockets