Shop All Impact Bit Socket Sets
Tekton
1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24)
Mfr # SKT25801
Zoro # G300618087
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.7 in.
- Height 2.4 in.
- Color Black
- Material Steel
- Width 6.6 in.
Product Information
- Brand Tekton
- MFR # SKT25801
- Zoro # G300618087
- UPC # 20209052334
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Length | 10.7 in. |
Height | 2.4 in. |
Width | 6.6 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- BONDHUS Hextender 7/32In (22311)
- MILWAUKEE TOOL Screw Driver (48-22-2908)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- TEKTON 1/2 in Drive Triple Square Impact Bit Socket Set with Rail, 9-Piece (M6-M12, MT14-MT18) (SIB92103)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- Tekton Sockets & Ratchets