Shop All Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.)
Mfr # SHD92123
Zoro # G007676687
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Drive Size 1/2 in.
- SAE or Metric Standard
- Socket Depth Deep
Product Information
- Brand Tekton
- MFR # SHD92123
- Zoro # G007676687
- UPC # 20209990896
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in. |
Socket Depth | Deep |
Details
Number of Pieces | 19 |
SAE or Metric | Standard |
Description
TEKTON 6point sockets are ideal for working with hexshaped fasteners They're designed to grip the sides and not the corners of the fastener heads, which prevents roundoff The large, diestamped markings are permanently impressed into the material and optimized for readability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X31/64)
- MILTON INDUSTRIES BLO-GUNTURBO W/ADJ NOZZLE & 10" EXT (MIS-182)
- ST LOUIS PNEUMATIC Heavy Duty Hammer with Retainer and Chisel (SLP-85300K)
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (51849D2B103150)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- TEKTON 1/4 Inch Drive Deep 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90113)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13202)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 28-pcs. (96031407)
- Tekton Socket Sets