Shop All Socket Sets
Tekton
1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.)
Mfr # SID92103
Zoro # G007676649
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- SAE or Metric Standard
- Number of Pieces 21
- Socket Depth Deep
Product Information
- Brand Tekton
- MFR # SID92103
- Zoro # G007676649
- UPC # 20209990957
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in. |
Socket Depth | Deep |
Details
SAE or Metric | Standard |
Number of Pieces | 21 |
Description
TEKTON impact sockets have both a highvisibility laser marking and a permanent stamped marking that won't wear off They're designed for use with both friction ring anvils and detent pin anvils Precise 6point openings provide an exact fit for hex fasteners Each socket size meets a minimum of 13 times the ANSIASME standard for proof torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- APOLLO TOOLS 39 Piece General Tool Kit Orange (DT9706-OR)
- GENERAL TOOLS Scriber (80)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92009)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- Tekton Socket Sets