Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 Inch Drive Crowfoot Wrench Set with Keys, 22-Piece (11/16-2 in.)
Mfr # WCF91402
Zoro # G700844710
original price:
$496.99
3% off
new price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome
- Width 3.6 in.
- Material Chrome-Plated Steel
- Height 4.4 in.
Product Information
- Brand Tekton
- MFR # WCF91402
- Zoro # G700844710
- UPC # 20209995167
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Width | 3.6 in. |
Height | 4.4 in. |
Length | 10.3 in. |
Details
Finish | Chrome |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. Contains 22-pc. crowfoot wrenches: 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2 inch ; Storage key.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 3" (HMY.3/4)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- SUNEX Pry Bar, Professional, Set, 3 pcs. (9803)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 in. Drive 21 pcs, Electroless nickel (WCF94301)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 21-Piece (5/16-3/4 in., 8-19 mm) (WCF90320)
- TEKTON 3/8 in. Drive Metric, 12 pcs, Electroless nickel (WCF94201)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) (WCF90220)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- Tekton Sockets & Ratchets