Shop All Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm)
Mfr # SID92104
Zoro # G507676651
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 31
- Drive Size 1/2 in.
- SAE or Metric Metric
- Socket Depth Standard
Product Information
- Brand Tekton
- MFR # SID92104
- Zoro # G507676651
- UPC # 20209990971
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in. |
Socket Depth | Standard |
Details
Number of Pieces | 31 |
SAE or Metric | Metric |
Description
TEKTON impact sockets have both a highvisibility laser marking and a permanent stamped marking that won't wear off They're designed for use with both friction ring anvils and detent pin anvils Precise 6point openings provide an exact fit for hex fasteners Each socket size meets a minimum of 13 times the ANSIASME standard for proof torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92103)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 57-Piece (5/32-9/16 in., 4-15 mm) (SKT03301)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- Tekton Sockets & Ratchets