Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm)
Mfr # SID92401
Zoro # G3980581
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SID92401
- Zoro # G3980581
- UPC # 020209056165
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Socket Set, 6-Point, 57-Piece (10 |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket openings provide an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •High-density polyethylene case withstands common lubricants, fuels, and solvents
- •27-pc. 1/2 inch drive 6-point impact sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36 mm
- •27-pc. 1/2 inch drive deep 6-point impact sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36 mm
- •2-pc. 1/2 inch drive impact extensions: 3, 10 in.
- •1-pc. impact universal joint: 1/2 in. drive
- •Storage case
Documents & Resources
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
- BON TOOL Bon 11-367 Stone Mason Hammer, 4 Lb Wood Handle (11-367)
- DIABLO 11/16"x17-1/2" Auger Bit (DAG3060)
- VULCAN Hammer Sledg 10Lb Hd Fbg Hdl36 (34499)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91105)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- GREY PNEUMATIC SET 43PC STD/DP/MET 3/8" DR (GP1243RD)
- Tekton Impact Socket Sets