Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm)
Mfr # SID92403
Zoro # G3980441
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SID92403
- Zoro # G3980441
- UPC # 020209056158
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Details
Item | Impact Socket Set, 1/2" Dr. 6-Pt., 45-Pc |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket openings provide an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •High-density polyethylene case withstands common lubricants, fuels, and solvents
- •17-pc. 1/2 inch drive 6-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
- •25-pc. 1/2 inch drive 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •2-pc. 1/2 inch drive impact extensions: 3, 10 in.
- •1-pc. impact universal joint: 1/2 in. drive
- •Storage case
Documents & Resources
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
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-04-11-1/2)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-3/8 (9AB10)
- YG-1 TOOL CO Sma 3/4 Drive Key (ZZ022)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91213)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- Tekton Impact Socket Sets