Shop All Impact Socket Sets
Tekton
1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (11-32 mm)
Mfr # 4817
Zoro # G8859897
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 14-pc. 1/2 in. drive 6-pt. impact sockets: 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm ; Includes storage case
- Length 19.5 in.
- Width 3.3 in.
- Height 2.5 in.
- Weight 4.63 lb.
Product Information
- Brand Tekton
- MFR # 4817
- Zoro # G8859897
- UPC # 020209048177
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 19.5 in. |
Width | 3.3 in. |
Height | 2.5 in. |
Details
Includes | 14-pc. 1/2 in. drive 6-pt. impact sockets: 11, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm ; Includes storage case |
Item | Shallow Impact Skt Set,11-32mm 6 pt. 5" |
Weight | 4.63 lb. |
Description
Shallow Impact Skt Set,11-32mm 6 pt. 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4300)
- MILBANK U8435RLTG SOCKET MTR OH/UG (R8435RLTG)
- MILWAUKEE TOOL 13/64" Thunderbolt Black Oxide Drill Bit (48-89-2719)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963341)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- URREA 1/2" Drive Impact Socket, Metric, 24 pcs (74206)
- Tekton Impact Socket Sets