Shop All Socket Sets
Tekton
1/2 Inch Drive 12-Point Socket Set, 29-Piece (10-38 mm)
Mfr # SHD92012
Zoro # G3974263
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHD92012
- Zoro # G3974263
- UPC # 020209047538
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive Sockets, 1/2"Drive 12-Point S |
Description
TEKTON 1/2 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •29-pc. 1/2 in. drive 12-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.32"L, Blind Tap (0033-E)
- WIHA Precision Torx Screwdriver, T5 (27864)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- TEKTON 3/8" Drive Metric, 10 pcs (SHD91119)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92209)
- KO-KEN Socket set 3-10mm Hex 150mm 7 pieces 1/4 Sq. Drive (RS2010M/7-L25)
- Tekton Socket Sets