Shop All Bit Sockets
Tekton
1/2 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22213
Zoro # G7733873
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 1/2 in
- Length 2.20 in.
- Width 1.00 in.
Product Information
- Brand Tekton
- MFR # SHB22213
- Zoro # G7733873
- UPC # 020209025215
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 1/2 in |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.55 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/2 Inch Drive x 1/2 Inch |
Replaceable Insert | No |
Weight | 0.25 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 1/2 Inch, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Bars G/N Midget Pry (MIB5)
- PRIME-LINE Casement Operator Tee Handle, White, 11/32 in. Bore, Fits Truth 4 Pack (H 4279)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive (SHB20200)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON 1/2 Inch Drive x E20 External Star Socket (SHD22420)
- TEKTON 4 mm Tip, 3/8 in. Drive, Metric (SHB13202)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- APEX TOOL GROUP 3/4 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 5/8 in L (SZ-33)
- Tekton Sockets & Ratchets