Shop All Impact Bit Socket Sets
Tekton
1/2 in Drive Triple Square Impact Bit Socket Set with Rail, 9-Piece (M6-M12, MT14-MT18)
Mfr # SIB92103
Zoro # G509910425
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SIB92103
- Zoro # G509910425
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
- •Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •6-pc. 1/2 in. drive triple square impact bit sockets: M6, M7, M8, M9, M10, M12
- •3-pc. 1/2 in. drive tamper-resistant triple square bit sockets: MT14, MT16, MT18
- •Socket rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52024)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-F (68975)
- WESTWARD Slide, 22 in., PR (GGS_51248)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish (CMMT99423)
- TEKTON 1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70) (SIB92102)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SIB92100)
- TEKTON 1/2 Inch Drive Hex/Torx Impact Bit Socket Set, 32-Piece (1/4-3/4 in., 6-19 mm, T30-T70) (SIB92312)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- WILLIAMS 3/4" Drive Hex Bit Impact Socket Set (38932)
- Tekton Sockets & Ratchets