Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, SAE Crowfoot Wrench Chrome
Mfr # WCF23025
Zoro # G900844695
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2 in.
- Socket Sizes 1"
- Head Size 1 in.
- Weight 0.21 lb.
Product Information
- Brand Tekton
- MFR # WCF23025
- Zoro # G900844695
- UPC # 20209997178
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 1" |
Head Size | 1 in. |
Height (In.) | 0.5 |
Length (In.) | 2.4 |
Width (In.) | 1.9 |
Details
Item | Crowfoot Wrench |
SAE or Metric | SAE |
Weight | 0.21 lb. |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Finish | Chrome |
Material | Steel |
Description
The TEKTON WCF23025 1/2 in. Drive x 1 in. Crowfoot Wrench is the perfect addition to your tool kit. The crowfoot wrench has a 1/2" drive and features a 1" size. It's made of steel that provides strength without excess weight or bulkiness, making it ideal for tight spaces. It comes with both the size marking and item number engraved on each wrench for easy identification. The TEKTON WCF23025 1/2 in. Drive x 1 in. Crowfoot Wrench will make an excellent addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- INTERNAL TOOL A En-125-60 .125 Dia.X60deg Inc. Engravi (62-1105)
- MILWAUKEE TOOL 7-1/4" 60T Ultra Fine Finish Circular Saw Blade (48-40-0730)
- IGAGING ABSOLUTE ORIGIN 0-24" Digital Electronic Caliper - 100-700-60 (100-700-60)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Flare Nut Crowfoot Wrench (WCF16220)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14015)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13021)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13110)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24020)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13111)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- Tekton Crowfoot Socket Wrenches