Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, SAE Crowfoot Wrench Chrome
Mfr # WCF23017
Zoro # G700844758
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2 in.
- Socket Sizes 11/16"
- Head Size 11/16 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # WCF23017
- Zoro # G700844758
- UPC # 20209997406
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 11/16" |
Head Size | 11/16 in. |
Width (In.) | 1.3 |
Height (In.) | 0.5 |
Length (In.) | 1.8 |
Details
Item | Crowfoot Wrench |
SAE or Metric | SAE |
Material | Steel |
Weight | 0.09 lb. |
Finish | Chrome |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/8 (44408)
- LENOX Hole Saw (LXAH3118)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1425 D)
- SLUGGER BY FEIN Slugger Carbide Tip 2 9/16" X 2" Cutter (63127539110)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13111)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Flare Nut Crowfoot Wrench (WCF16209)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Flare Nut Crowfoot Wrench (WCF16219)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24050)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14123)
- PROTO 3/8" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4912CF)
- Tekton Crowfoot Socket Wrenches