Shop All Crowfoot Socket Wrenches
Tekton
1/2 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF24032
Zoro # G500844705
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/2 in.
- Socket Sizes 32mm
- Head Size 32 mm
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCF24032
- Zoro # G500844705
- UPC # 20209996775
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2 in. |
Socket Sizes | 32mm |
Head Size | 32 mm |
Height (In.) | 0.6 |
Width (In.) | 2.4 |
Length (In.) | 2.9 |
Details
Item | Crowfoot Wrench |
SAE or Metric | Metric |
Finish | Chrome |
Material | Steel |
Weight | 0.36 lb. |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Standard Duty 1/3 HP Lawnmower Blade Grinder (88-025)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.00mm (45345)
- SPYDER Hole Saw, Bi-Metal, 4-1/2In (600105CF)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- TEKTON 3/8 Inch Drive x 9/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15214)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Flare Nut Crowfoot Wrench (WCF16209)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14109)
- TEKTON 3/8 Inch Drive x 1 in. 6-Point Flare Nut Crowfoot Wrench (WCF15225)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- TEKTON 3/8 Inch Drive x 7/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15222)
- WILLIAMS 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10722)
- Tekton Sockets & Ratchets