Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric
Mfr # SIB23209
Zoro # G200618187
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 9 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SIB23209
- Zoro # G200618187
- UPC # 20209999141
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 9 mm |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 9 mm |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.45 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPSF (1333101)
- A2Z SCILAB Flat Hollow Handle Tweezers, Curved Serrated Head 4.75L, Stainless Steel, Blue Band (A2Z-ZR896)
- TITAN $Cutter Mini Tubing 1/8" to 7/8" (TL11490)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- TEKTON 1/2 Inch Drive x E16 External Star Impact Socket (SID22416)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- Tekton Sockets & Ratchets