Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 7/15 in, SAE
Mfr # SIB22211
Zoro # G800618150
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 7/15 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SIB22211
- Zoro # G800618150
- UPC # 20209999264
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 7/15 in |
Overall Length | 2.95 in. |
Drive End Diameter | 0.94 in. |
Exposed Bit Length | 1.5 in. |
Tip Size | 7/16 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.54 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND Tile Grout Dry White 1Lb (WDG1-6)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.3081)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-24 NC (1028)
- CENTURY DRILL TOOL Century Drill & Tool 4 to 7 Bolt SAE 10-12 Metric Bolt 5mm #1 Damaged Screw Remover (73421)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- TEKTON 1/2 Inch Drive x M8 Triple Square Impact Bit Socket (SIB28208)
- TEKTON 1/2 Inch Drive x M9 Triple Square Impact Bit Socket (SIB28209)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 13 mm, Metric (SIB23213)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE (SIB22217)
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- URREA 3/4" drive hexagonal bit impact socket 12MM (759012M)
- Tekton Sockets & Ratchets