Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE
Mfr # SIB22208
Zoro # G200618194
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 5/16 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SIB22208
- Zoro # G200618194
- UPC # 20209999295
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 5/16 in |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Tip Size | 5/16 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5.3 mm |
Details
SAE or Metric | SAE |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.35 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- DEFENSEGUARD 1 in. Diamond Hole Saw (DE2009262)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 10 mm, Metric (SIB23210)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7 mm, Metric (SIB23207)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- Tekton Impact Bit Sockets