Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric
Mfr # SIB23218
Zoro # G500618238
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 18 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SIB23218
- Zoro # G500618238
- UPC # 20209998359
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 18 mm |
Overall Length | 2.95 in. |
Drive End Diameter | 1.33 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 18 mm |
Exposed Bit Length | 1.5 in. |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.86 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Chain Vise, 1/8 to 4 In. (BC410)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- TEKTON 1/2 Inch Drive x MT16 Tamper-Resistant Triple Square Impact Bit Socket (SIB29216)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- TEKTON 1/2 Inch Drive x E14 External Star Impact Socket (SID22414)
- TEKTON 1/2 Inch Drive x T47 Torx Impact Bit Socket (SIB24247)
- Tekton Sockets & Ratchets