Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric
Mfr # SIB23214
Zoro # G200618163
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 14 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Product Information
- Brand Tekton
- MFR # SIB23214
- Zoro # G200618163
- UPC # 20209999073
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 14 mm |
Overall Length | 2.95 in. |
Drive End Diameter | 1.02 in. |
Tip Size | 14 mm |
Pin Hole Diameter | 5.3 mm |
Exposed Bit Length | 1.5 in. |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.63 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Shell Reamer (DWRRSS1-1/8)
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- BESSEY C-Clamp, 3 in Maximum Opening, Black (CDF403)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- TEKTON 1/2 Inch Drive x E14 External Star Impact Socket (SID22414)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7/15 in, SAE (SIB22211)
- TEKTON 1/2 Inch Drive x E11 External Star Impact Socket (SID22411)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- Tekton Impact Bit Sockets