Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 in. Drive 38 pcs, Chrome
Mfr # WCF91602
Zoro # G300844721
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Finish Chrome
- Number of Pieces 38
- Material Chrome-Plated Steel
- Color Chrome
Product Information
- Brand Tekton
- MFR # WCF91602
- Zoro # G300844721
- UPC # 20209995273
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 38 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. Contains 38-pc. crowfoot wrenches: 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2 inch, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32, 33, 36, 41, 46, 50 mm; Storage key.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" Hex Shank Bridge Reamer (DWRRB7/8HEX)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-22MM)
- SANDS LEVEL & TOOL CO Professional Mahogany I-Beam Level, 72 (SLMA72)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 12mm (CDDS19N)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 12-Piece (8-19 mm) (WCF90220)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- Tekton Sockets & Ratchets