Shop All Tool Storage Accessories
Tekton
1/2" Drive Twist Lock Socket Clip Set
Mfr # OSC02005
Zoro # G7735264
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in.
- Width 1.1 in.
- Height 0.9 in.
- SAE or Metric SAE
- Features Twist Lock Socket Clip Set
Product Information
- Brand Tekton
- MFR # OSC02005
- Zoro # G7735264
- UPC # 020209050323
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.5 in. |
Width | 1.1 in. |
Height | 0.9 in. |
Drive Size | 1/2" |
Post Height | 0.7 in. |
Details
Item | Twist Lock Socket Clip Set |
SAE or Metric | SAE |
Features | Twist Lock Socket Clip Set |
Weight | 0.05 lb. |
Description
Socket Organizer Set 1/2 Inch Drive Twis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 1-1/4" (KTI-41340)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- TEKTON 20-Tool Modular Slotted Organizer Set, Black (OTM92120)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- TEKTON 6-Tool Screwdriver Holder (ODH11101)
- TEKTON 3/4 in Drive Socket Rail (OSR33210)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- Tekton Tool Storage Accessories